Shop All Ducting & Venting
Broan
Energy Recovery Ventilator, 28" L, 24" H
Mfr # B6LCDHRN
Zoro # G4824878
product price: $5,480.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,480.99
Free 30-Day Returns
Key Features
- Type Fixed Plate Polymerized paper ERV Core, heat and humidity Transfer
- Voltage 120 V
- Max. Inlet Temp. (Deg. F) 150 Degrees F
- Motor Type Permanent Split Capacitor
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # B6LCDHRN
- Zoro # G4824878
- UPC # 026715253104
- Country of Origin Canada
- Category Ducting & Venting
Dimensions
Manufacturers Warranty Length | 15 yr on Core, 2 yr on Parts and Workmanship |
Width (In.) | 34 in |
Height (In.) | 24 in |
Length (In.) | 28 in |
Overall Height | 24 in |
Overall Width | 34 in |
Overall Length | 28 in |
Indoor Air Discharge Height | 8 in |
Manufacturer Warranty Length | 2 yr Parts, 5 yr Core |
Indoor Air Intake Width | 14 in |
Indoor Air Discharge Width | 14 in |
Outdoor Air Intake Width | 14 in |
Blower Wheel Diameter | 7 1/8 in |
Port Opening Height | 8 in |
Indoor Air Intake Height | 8 in |
Drain Size | 3/4 in |
Outdoor Air Discharge Width | 14 in |
Port Opening Width | 14 in |
Blower Wheel Depth | 6 in |
Outdoor Air Intake Height | 8 in |
Outdoor Air Discharge Height | 8 in |
Description
Energy-Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Fixed Plate Core, Full Load Current 5.7 A, Full Load Wattage 640 W, Maximum Airflow @ 0.400 in SP 685 cfm, Maximum Heat Exchange Efficiency 66 Percent, Number of Speeds 2, Overall Height 24 in, Overall Length 28 in, Overall Width 34 in, Access Door Reversed, Blower Wheel Depth 6 in, Blower Wheel Diameter 7 1/8 in, Control Type Low Voltage Remote Switch, Core Exchange Surface 200 sq ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-30)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4C558)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (24241.8 12PK)
- BROAN Fan, Ceiling, 520 CFM (L500)
- BROAN Fan, Losone, 700 CFM (L700)
- BROAN Fan, In Line, 400 CFM (L400L)
- BROAN Fan, Losone, 400 CFM (L400)
- BROAN Fan, In Line, 700 CFM (L700L)
- BROAN Fan, In Line, 500 CFM (L500L)
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA26)
- Broan Ducting, Venting & Accessories