Shop All Bathroom Fans
This Product is Discontinued
Broan
ChromaComfort 110 CFM 1.5 Sones Ventilation Fan Light, Energy Star® Certified (Discontinued)
Mfr # AER110RGBL
Zoro # G0897980
Free Shipping & Returns
This Product is Discontinued
Key Features
- Green Certification or Other Recognition Energy Star® Certified
- Application 110 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Material Plastic
- Length 13.25
- Width 13.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # AER110RGBL
- Zoro # G0897980
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Length | 13.25 |
Width | 13.25 |
Height | 5.75 |
Details
Green Certification or Other Recognition | Energy Star® Certified |
Application | 110 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths |
Material | Plastic |
Color | White |
Description
Broan® ChromaComfort Multi-Color LED Ventilation Fan, ENERGY STAR®, 110 CFM, 24 Color Selectable LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.