Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling SmartSense Fan w/ Control, 6" Ducting, 110 cfm, 6" Duct Dia., Energy Star® Certified (Discontinued)
Mfr # SSQTXE110
Zoro # G7172492
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120VAC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110
- Includes White Paddle and Trim Frame; Almond Paddle and Trim Frame
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # SSQTXE110
- Zoro # G7172492
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 6" |
Width (In.) | 11-3/8" |
Height (In.) | 7-5/8" |
Details
Voltage | 120VAC |
Mounting Location | Ceiling |
CFM @ 0.100-In. SP | 110 |
Includes | White Paddle and Trim Frame; Almond Paddle and Trim Frame |
Phase | 1 |
Watts | 480 |
Item | SmartSense Fan w/ Control,6" Ducting |
Green Certification or Other Recognition | Energy Star® Certified |
Description
SmartSense Fan w/ Control,6 In. Ducting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.