Shop All Bathroom Fans
Broan
Ceiling Fan Kit, Motion Sensor, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified
Mfr # AE110SL
Zoro # G9895238
original price:
$265.64
31% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes Light
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # AE110SL
- Zoro # G9895238
- UPC # 026715249299
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Housing Width | 10 in |
Width (In.) | 10" |
Housing Height | 5 3/4 in |
Height (In.) | 5-3/4" |
Grille Width | 12 1/2 in |
Grille Length | 12 in |
Housing Length | 9 1/4 in |
Overall Height | 5 3/4 in |
Profile Width Family | Single-Wide |
Duct Diameter | 4 in |
Overall HxWxD | 5 3/4 in x 10 in x 9 1/4 in |
Overall Depth | 9 1/4 in |
For Cut-Out Length | 9 3/4 in |
Overall Width | 10 in |
For Cut-Out Width | 10 1/2 in |
Profile Height Family | Medium |
Description
Fan Kit, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Light, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 1 sones, Noise Level @ 0.100 in SP @ 5 ft 1 sones, Maximum Coverage Area 100 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted With Light, Primary Lighting Technology LED
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Pipe Heating Cable, 120 VAC, 60 ft L (AHB-160)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- BSC PREFERRED 20x25x5 Air Bear Filter (AB2025-11R)
- BROAN Rcsd Fan, 4In Duct Dia, Galv Steel, 120 V (744LED)
- BROAN Flex Series 80 CFM 0.7 Sones Humidity Sensing Ventilation Fan Light Energy Star (AE80SL)
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan (AER80K)
- BROAN VENT FAN W/BLUTOOTH SPKR (SPK110RGBL)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110S)
- STELPRO Bath Fan Heater Wh 1800W (AUBH1802)
- Broan Bathroom Fans