Shop All Bathroom Fans
Broan
Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified
Mfr # ZB80ML1
Zoro # G5595064
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80 cfm
- Includes (2) ENERGY STAR Qualified 18W GU24, Reducer, Expandable Mounting Frame
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # ZB80ML1
- Zoro # G5595064
- UPC # 026715202973
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in or 6 in |
Grille Width | 14 1/2 in |
Width (In.) | 11-3/8" |
Housing Length | 10 1/2 in |
Height (In.) | 7-5/8" |
Housing Height | 7 5/8 in |
Housing Width | 11 3/8 in |
Grille Length | 14 in |
Duct Diameter | 6 in |
Profile Width Family | Single-Wide |
For Cut-Out Length | 12 in |
Overall HxWxD | 7 5/8 in x 11 3/8 in x 10 1/2 in |
Overall Height | 7 5/8 in |
Overall Width | 11 3/8 in |
Profile Height Family | Medium |
Overall Depth | 10 1/2 in |
For Cut-Out Width | 11 in |
Width | 108 |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes (2) ENERGY STAR Qualified 18W GU24, Reducer, Expandable Mounting Frame, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Maximum Noise Level 0.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Maximum Coverage Area 75 sq ft, Number of Speeds Variable, Overall Depth 10 1/2 in, Overall Height 7 5/8 in
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Single or 3-Phase 7500-Watt and 10000-Watt Heavy-duty Electric Fan Forced Unit Heater (DR-P2100)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- JOHNSON CONTROLS Panel Power Supply 96Va 120/24Vac Power (PAN-PWRSP)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- BROAN Commercial Fan, 120V AC, White Grille (L250E)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (XB110)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- BROAN Ceiling or Wall Bathroom Fan, 80 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified (LP80)
- BROAN Exhaust Fan Timer, 6 A, White, 120 V (DT100W)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- Broan Bathroom Fans