Shop All Bathroom Fans
Broan
Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified
Mfr # XB80
Zoro # G5830456
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80 cfm
- Includes Duct Reducer, Expandable Mounting Frame
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # XB80
- Zoro # G5830456
- UPC # 026715201174
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in or 6 in |
Housing Width | 11 3/8 in |
Grille Width | 14 in |
Housing Height | 7 5/8 in |
Height (In.) | 7-5/8" |
Grille Length | 13 in |
Width (In.) | 11-3/8" |
Housing Length | 10 1/2 in |
Duct Diameter | 6 in |
For Cut-Out Length | 12 in |
Overall Depth | 10 1/2 in |
Profile Height Family | Medium |
Overall HxWxD | 7 5/8 in x 11 3/8 in x 10 1/2 in |
Overall Width | 11 3/8 in |
For Cut-Out Width | 11 in |
Overall Height | 7 5/8 in |
Profile Width Family | Single-Wide |
Width | 12 |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Duct Reducer, Expandable Mounting Frame, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Maximum Noise Level 0.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1, Overall Depth 10 1/2 in, Overall Height 7 5/8 in, Overall Width 11 3/8 in, Lighted Without Light
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Lambro 116 Roof Cap, Aluminum, For Up to 7 in Round Ducts (116)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- WHITE-RODGERS 80 Series Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F83H-21NP)
- DUPONT Pleated Air Filter, 25" x 25" x 1", 4 Pack (KB25X25X1_4)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB80L1)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80F)
- BROAN VENT FAN W/BLUTOOTH SPKR (SPK110RGBL)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A70L)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (164)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110S)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/80/110 cfm cfm, 4 in Duct Dia., Yes (FV-0510VSL1)
- Broan Bathroom Fans