Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No (Discontinued)
Mfr # A80HD
Zoro # G2272886
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80 cfm
- Includes Fan Assembly and Grille
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # A80HD
- Zoro # G2272886
- UPC # 026715236527
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Grille Width | 11 in |
Height (In.) | 5-3/4" |
Housing Height | 5 3/4 in |
Housing Length | 10 in |
Housing Width | 9 1/4 in |
Grille Length | 12 in |
Width (In.) | 10" |
Description
Bathroom Fan, Housing Material Galvanized Steel, Heater No, Includes Fan Assembly and Grille, Mounting Location Ceiling, Number of Speeds 1, Lighted No, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.