Shop All Bathroom Fans
Broan
Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No
Mfr # A80
Zoro # G2101891
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80 cfm
- Includes Non Metallic Damper
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # A80
- Zoro # G2101891
- UPC # 026715236510
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Housing Length | 10 in |
Grille Width | 12 in |
Housing Width | 9 1/4 in |
Housing Height | 5 3/4 in |
Grille Length | 11 1/2 in |
Height (In.) | 5-3/4" |
Width (In.) | 10" |
Overall Width | 10 in |
Overall Height | 5 3/4 in |
Profile Height Family | Medium |
Overall Depth | 9 1/4 in |
For Cut-Out Length | 9 3/4 in |
Profile Width Family | Single-Wide |
For Cut-Out Width | 10 1/2 in |
Overall HxWxD | 5 3/4 in x 10 in x 9 1/4 in |
Duct Diameter | 4 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Non Metallic Damper, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Maximum Noise Level 2 sones, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted Without Light, Phase 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Rapid Evacuation Kit, Pro-Plus 1-NHB1, 1-NHB2, 2-NVR1, 1-NMV1 (NEVK3)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- IMPERIAL MFG Duct Key Damper 6In (GV0752)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE080)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110H)
- BROAN SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM (AR110LKVV)
- BROAN VENT FAN W/BLUTOOTH SPKR (SPK110RGBL)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- BROAN Ceiling Bathroom Fan, 100 cfm cfm, 4 in Duct Dia., 120V AC, Yes (750)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- Broan Bathroom Fans