Shop All Bathroom Fans
Broan
Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified
Mfr # RB80L1
Zoro # G9974991
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80 cfm
- Includes Installation Instructions, Light Bulb
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # RB80L1
- Zoro # G9974991
- UPC # 026715230068
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Width (In.) | 11-3/8" |
Grille Width | 14 1/2 in |
Housing Height | 7 5/8 in |
Grille Length | 14 in |
Height (In.) | 7-5/8" |
Housing Length | 10 1/2 in |
Housing Width | 11 3/8 in |
Overall Width | 11 3/8 in |
Overall Height | 7 5/8 in |
For Cut-Out Width | 11 3/8 in |
Overall Depth | 10 1/2 in |
Profile Width Family | Single-Wide |
Profile Height Family | Medium |
Duct Diameter | 4 in |
For Cut-Out Length | 10 1/2 in |
Overall HxWxD | 7 5/8 in x 11 3/8 in x 10 1/2 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Maximum Noise Level 0.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1, Overall Depth 10 1/2 in, Overall Height 7 5/8 in, Overall Width 11 3/8 in, Lighted With Light, Primary Lighting Technology LED, Primary Light Wattage 18 W, Phase 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Connector, T1123, PK10 (T1123)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.9H)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2238-2PK)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW64)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 110 cfm (BHFLED110)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (791LEDM)
- BROAN Ceiling or Wall Bathroom Fan, 80 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified (LP80)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110H)
- STELPRO Bath Fan Heater Wh 1800W (AUBH1802)
- Broan Bathroom Fans