Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling Bathroom Fan, 60 cfm cfm, 6 in Duct Dia., 120V AC, No (Discontinued)
Mfr # 673
Zoro # G3257913
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 60 cfm
- Includes Duct Connector, Round Damper
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # 673
- Zoro # G3257913
- UPC # 026715002535
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Housing Height | 5 1/4 in |
Housing Length | 6 1/4 in dia |
Height (In.) | 5-1/4" |
Width (In.) | 6-1/4" Round |
Housing Width | 6 1/4 in dia |
Grille Width | 8 in |
Grille Length | 8 in |
Overall Width | 8 in |
Overall Height | 5 1/4 in |
Duct Diameter | 6 in |
Grille LxW | 8 in x 8 in |
Overall HxWxD | 5 1/4 in x 8 in x 6 1/4 in |
Profile Height Family | Medium |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 6 1/4 in |
Description
Bathroom Fan, Duct Diameter 6 in, Housing Material Steel, Housing Finish Galvanized, Includes Duct Connector, Round Damper, Maximum Airflow 60 cfm, Maximum Coverage Area 55 sq ft, Maximum Noise Level 5 sones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.