Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling Bathroom Fan, 120V AC, Yes (Discontinued)
Mfr # 656
Zoro # G0941440
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- Includes Hanger Bars
- Watts 1428 W
- Amps 11.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # 656
- Zoro # G0941440
- UPC # 026715022977
- Country of Origin Mexico
- Category Bathroom Fans
Dimensions
Height (In.) | 5-3/4" |
Grille Width | 16 3/4 in |
Housing Width | 14 1/4 in |
Housing Length | 8 1/4 in |
Width (In.) | 8-1/4" |
Housing Height | 5 3/4 in |
Grille Length | 10 5/8 in |
Details
Voltage | 120V AC |
Mounting Location | Ceiling |
Includes | Hanger Bars |
Watts | 1428 W |
Amps | 11.9 |
Housing Material | Steel; Polymeric Damper/Duct |
Lighted | Yes |
Heater | Yes |
Item | Bathroom Fan |
Heat Watts | 1300 |
Requires | Switch |
Grille Material | Plastic |
Hz | 60 Hz |
Construction Material | Metal; Plastic |
Color | White |
Description
Bathroom Fan, Housing Material Metal, Heater Yes, Includes Hanger Bars, Mounting Location Ceiling, Lighted Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.