Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling Bathroom Fan, 120V AC, Yes (Discontinued)
Mfr # 163
Zoro # G0578509
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- Includes Hanger Bars
- Watts 505 W
- Amps 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # 163
- Zoro # G0578509
- UPC # 026715002610
- Country of Origin China
- Category Bathroom Fans
Dimensions
Housing Width | 14 1/4 in |
Housing Length | 8 3/8 in |
Width (In.) | 14-1/4" |
Height (In.) | 6" |
Grille Width | 15 5/8 in |
Grille Length | 10 1/4 in |
Housing Height | 6 in |
Details
Voltage | 120V AC |
Mounting Location | Ceiling |
Includes | Hanger Bars |
Watts | 505 W |
Amps | 4.3 |
Housing Material | Steel |
Lighted | Yes |
Heater | Yes |
Standards | cUL Listed, HVI Certified, UL Listed |
Requires | Switch |
Hz | 60 Hz |
Grille Material | Plastic |
Heat Watts | 500 |
Item | Bathroom Fan |
Construction Material | Metal |
Color | White |
Description
Bathroom Fan, Housing Material Metal, Heater Yes, Includes Hanger Bars, Mounting Location Ceiling, Lighted Yes
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.