Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Yes (Discontinued)
Mfr # QTX110HL
Zoro # G1403945
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes Mounting Brackets
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # QTX110HL
- Zoro # G1403945
- UPC # 026715163892
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Housing Width | 11 3/8 in |
Width (In.) | 11-3/8" |
Grille Length | 20 in |
Height (In.) | 7-5/8" |
Housing Length | 17 5/8 in |
Housing Height | 7 5/8 in |
Grille Width | 15 in |
Width | 250 |
Overall Width | 11 3/8 in |
Overall Height | 7 5/8 in |
Overall Depth | 17 5/8 in |
Overall HxWxD | 7 5/8 in x 11 3/8 in x 17 5/8 in |
Profile Width Family | Single-Wide |
Duct Diameter | 6 in |
Profile Height Family | Medium |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater With Heater, Heater Type Heating Coil, Heater Wattage 1,500 W, Includes Mounting Brackets, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 0.9 sones, Noise Level @ 0.100 in SP @ 5 ft 0.9 sones, Maximum Coverage Area 105 sq ft, Number of Speeds 1, Overall Depth 17 5/8 in, Overall Height 7 5/8 in, Overall Width 11 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.