Shop All Bathroom Fans
Broan
Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified
Mfr # XB110
Zoro # G8488243
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes Expandable Mounting Frame
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # XB110
- Zoro # G8488243
- UPC # 026715201150
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Housing Height | 7 5/8 in |
Grille Length | 13 in |
Grille Width | 14 in |
Housing Length | 10 1/2 in |
Width (In.) | 11-3/8" |
Height (In.) | 7-5/8" |
Housing Width | 11 3/8 in |
Overall Width | 11 3/8 in |
Profile Width Family | Single-Wide |
For Cut-Out Width | 11 in |
Overall HxWxD | 7 5/8 in x 11 3/8 in x 10 1/2 in |
Duct Diameter | 6 in |
Overall Depth | 10 1/2 in |
Profile Height Family | Medium |
For Cut-Out Length | 12 in |
Overall Height | 7 5/8 in |
Width | 24 |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Expandable Mounting Frame, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 0.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Maximum Coverage Area 105 sq ft, Number of Speeds 1, Overall Depth 10 1/2 in, Overall Height 7 5/8 in, Overall Width 11 3/8 in, Lighted Without Light, Phase 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Regulator Conversion Plate (1751-007)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200S)
- ERIE Actuator, 110/120V, 50-60Hz (30-158-B)
- FASCO A206 Blower, 115V, Sp.1 (A206)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (164)
- BROAN Heater Exhaust Fan, Round, 4" Dia., PK4 (BHFLED80H)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE80B)
- BROAN Ceiling/Wall Bathroom Fan, 50 CFM, 120V AC, Duct Diameter 3 in, 1 Phase (688)
- BROAN Ceiling or Wall Bathroom Fan, 80 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified (LP80)
- BROAN Commercial Fan, 120V AC, White Grille (L250E)
- PANASONIC Fan/Heater Combination, 4In, ZAM, 120 V (FV-0511VH1)
- Broan Bathroom Fans