Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (Discontinued)
Mfr # QTXE110FLT
Zoro # G3307936
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes (2) 18 Watt Lamps, Damper, Hanger Bars, Non Metallic Duct Connector, Spacer for Mounting to Ceiling Joist
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # QTXE110FLT
- Zoro # G3307936
- UPC # 026715171781
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Width (In.) | 11-3/8" |
Housing Height | 7 5/8 in |
Grille Width | 14 in |
Housing Length | 11 3/8 in |
Height (In.) | 7-5/8" |
Grille Length | 13 in |
Housing Width | 10 1/2 in |
Overall Width | 11 3/8 in |
Overall Height | 7 5/8 in |
Width | 33.5 |
Profile Height Family | Medium |
Overall Depth | 10 1/2 in |
Duct Diameter | 6 in |
Profile Width Family | Single-Wide |
Overall HxWxD | 7 5/8 in x 11 3/8 in x 10 1/2 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes (2) 18 Watt Lamps, Damper, Hanger Bars, Non Metallic Duct Connector, Spacer for Mounting to Ceiling Joist, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 0.7 sones, Noise Level @ 0.100 in SP @ 5 ft 0.7 sones, Maximum Coverage Area 105 sq ft, Number of Speeds 1, Overall Depth 10 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.