Shop All Bathroom Fans
Broan
Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Yes
Mfr # A110L
Zoro # G2101955
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes Non Metallic Damper
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # A110L
- Zoro # G2101955
- UPC # 026715235339
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Housing Width | 9 1/4 in |
Height (In.) | 5-3/4" |
Grille Width | 12 in |
Housing Height | 5 3/4 in |
Housing Length | 10 in |
Width (In.) | 10" |
Grille Length | 11 1/2 in |
Overall Height | 5 3/4 in |
Overall Width | 10 in |
For Cut-Out Length | 10 1/2 in |
Profile Height Family | Medium |
Profile Width Family | Single-Wide |
Overall HxWxD | 5 3/4 in x 10 in x 9 1/4 in |
For Cut-Out Width | 9 3/4 in |
Overall Depth | 9 1/4 in |
Duct Diameter | 4 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Non Metallic Damper, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 1.3 sones, Noise Level @ 0.100 in SP @ 5 ft 1.3 sones, Maximum Coverage Area 105 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted With Light
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W (G3325TD-RP)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN79)
- SIMPSON DURAVENT Term Cap Hiwind Directvt (46DVA-VCH)
- ZORO SELECT Set Limit, Auto Reset, Opens 170 (6UEA2)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan, <0.3 Sones (XB50)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110HL1)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE80S)
- BROAN LED Lighted Grille, 9 3/4In, Plastic, White (FG600)
- BROAN Ventilation Fan, 11-3/4 in Overall H (L100E)
- BROAN Single-Speed Vent Fan with LED Light, 80 cfm, 4" Duct Dia., 120v, Energy Star® Certified (AE80BL)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- Broan Bathroom Fans