Shop All Bathroom Fans
Broan
Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified
Mfr # 791LEDM
Zoro # G2272910
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes LED Lamp
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 791LEDM
- Zoro # G2272910
- UPC # 026715211340
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Housing Length | 9 1/4 in |
Housing Height | 5 3/4 in |
Housing Width | 10 in |
Grille Width | 12 1/2 in |
Height (In.) | 5-3/4" |
Grille Length | 12 1/2 in |
Width (In.) | 10" |
Overall Width | 10 in |
Overall Height | 5 3/4 in |
Profile Width Family | Single-Wide |
Duct Diameter | 4 in |
Overall HxWxD | 5 3/4 in x 10 in x 9 1/4 in |
Profile Height Family | Medium |
Overall Depth | 9 1/4 in |
Description
Bathroom Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes LED Lamp, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 1.5 sones, Maximum Coverage Area 105 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted With Light
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3F01-160 Snap Disc Fan Control (3F01-160)
- HONEYWELL Honeywell On-Off Primary Control With PrePurge RM7895A1014, Intermittent Pilot (RM7895A1014)
- B & K AAF Flanders NaturalAire 14 in. W X 25 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.011425)
- KING ELECTRIC Kcv Cove Heater 59" 120V 700W White (KCV1207-W)
- BROAN Exhaust Fan Timer, 6 A, White, 120 V (DT100W)
- BROAN Ceiling or Wall Bathroom Fan, 70 cfm cfm, 3 in Duct Dia., 120V AC, No (671)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB110)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 110 cfm (BHFLED110)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (162)
- BROAN Commercial Fan, 120V AC, White Grille (L200E)
- Broan Bathroom Fans