Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling Bathroom Fan, 100 cfm cfm, 4 in Duct Dia., 120V AC, Yes (Discontinued)
Mfr # 751
Zoro # G0578545
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 100 cfm
- Duct Dia. 4 in
- Amps 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 751
- Zoro # G0578545
- UPC # 026715148684
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Width (In.) | 9" |
Housing Height | 6 in |
Housing Length | 9 in |
Grille Length | 15 dia |
Grille Width | 15 dia |
Height (In.) | 6" |
Housing Width | 9 in |
Details
Voltage | 120V AC |
Mounting Location | Ceiling |
CFM @ 0.100-In. SP | 100 cfm |
Amps | 1.9 |
Housing Material | Galvanized steel |
Number of Speeds | 1 |
Sones @ 0.100-In. SP @ 5 Ft. | 3.5 |
Lighted | Yes |
Grille Material | Plastic |
Discharge | Horizontal |
Requires | Switch |
Item | Bathroom Fan |
Construction Material | Metal |
Hz | 60 Hz |
Color | White |
Description
Bathroom Fan, Housing Material Metal, Mounting Location Ceiling, Number of Speeds 1, Lighted Yes
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.