Shop All Residential Exhaust Fans
Broan
Bthrm ExhFan, 4In Dct, Galv Steel, 120 V
Mfr # AE80K
Zoro # G0897971
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Discharge Horizontal/Vertical
- Housing Width 9 1/4 in
- Humidity Sensing No
- Standards HVI Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # AE80K
- Zoro # G0897971
- UPC # 026715260904
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Housing Width | 9 1/4 in |
Duct Dia. | 4 in |
Grille Width | 12 1/2 in |
Housing Height | 5 3/4 in |
Housing Length | 10 in |
Grille Length | 12 1/2 in |
Height | 5.75 |
Length | 12.25 |
Width | 12.25 |
Overall Width | 10 in |
Overall Height | 5 3/4 in |
Duct Diameter | 4 in |
Profile Width Family | Single-Wide |
Overall Depth | 9 1/4 in |
Profile Height Family | Medium |
Overall HxWxD | 5 3/4 in x 10 in x 9 1/4 in |
Description
Bathroom Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Ezduct Connector, Foldaway Mounting Ears, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Maximum Noise Level 0.7 sones, Noise Level @ 0.100 in SP @ 5 ft 0.7 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted Without Light
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FI12X20N_4)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- PROTEAM Blower Motor, For FreeFlex (510664)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- BROAN Fan, Bath/Kitchen, 8 In (503)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- BROAN Fan, Wall, 8 3/8 In (509S)
- BROAN Fan, Wall, 8 3/8 In (509)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- Broan Residential Exhaust Fans