Shop All Dehumidifiers
Broan
Broan(R) 70 Pint Dehumidifier
Mfr # Broan 70 Pint Dehumidifier
Zoro # G809921640
product price: $1,741.99
/ea
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- HVAC Mounting Options Dedicated Return to HVAC Supply
- Overall Height 12 in
- Input Amperage 5.1 A
- Refrigerant Charge 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # Broan 70 Pint Dehumidifier
- Zoro # G809921640
- UPC # 810017961351
- Country of Origin United States
- Category Dehumidifiers
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Overall Depth | 28 in |
For Duct Diameter | 8 in |
Drain Connection Size | 3/4 in |
Manufacturer Warranty Length | 6 yr |
Description
Broan(R) 70 Pint Dehumidifier, Voltage 115 V AC, Refrigerant Type R-410A, Refrigerant Charge 15 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Electronic Temp Defrost with Remote (ERC2-222111-370)
- RHEEM As-58386-92 Sheath Heater (AS-58386-9)
- SEALED UNIT PARTS CO Supco® Mini-Split Catch-All Cleaning Bib (ZCA24)
- KING ELECTRIC Pump House Heater 120V 500W - Gray (U1250)
- BROAN In-Wall Dehumidifier (B33DHW)
- HEAT CONTROLLER Coast air CED-301B Dehumidifier, 2.9 A, 30 pt/day Humidity Removal, Automatic Control (CED22A)
- WHYNTER 45 Pint Portable Dehumidifier, Energy Star (RPD-451DW)
- SERENELIFE Dehumidifier, SLDEHU50 (SLDEHU50)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- AMERICAN IMAGINATIONS 120-240V Rectangle White Dehumidistat Wall Mount (AI-37305)
- FRIEDRICH Dehumidifier, 50 pt, 12" D, 23-1/4" H, 15" W (D50B1B)
- Broan Dehumidifiers