Shop All Fan Parts
Broan
Blower Wheel
Mfr # 99020284
Zoro # G2881545
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: QTR050C , QTR070C , QTR090C , QTR090LC , QTR090RC , QTR110C , QTR110LC , QTR110RC , QTRE050C , QTRE070C , QTRE080C , QTRE090C , QTRE090FLC , QTRE090RC , QTRE110C , QTRE110FLC , QTRE110RC , QTREN090C , QTREN090FLC , QTREN110C , QTREN110FLC , QTRN090C , QTRN090LC , QTRN110C , QTRN110LC , QTXE050C , QTXE080C , QTXE090C , QTXE090FLC , QTXE110C , QTXE110FLC , QTXE150C , QTXE150FLC , QTXEN050C , QTXEN090C , QTXEN110C , QTXEN150C
- Height 2 7/8 in
- Material Plastic
- For Use With Mfr. Model Number QTR050F
- Fits Brand Broan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 7/8 in |
Dia. | 8 in |
Details
For Use With | Mfr. Model Number: QTR050C , QTR070C , QTR090C , QTR090LC , QTR090RC , QTR110C , QTR110LC , QTR110RC , QTRE050C , QTRE070C , QTRE080C , QTRE090C , QTRE090FLC , QTRE090RC , QTRE110C , QTRE110FLC , QTRE110RC , QTREN090C , QTREN090FLC , QTREN110C , QTREN110FLC , QTRN090C , QTRN090LC , QTRN110C , QTRN110LC , QTXE050C , QTXE080C , QTXE090C , QTXE090FLC , QTXE110C , QTXE110FLC , QTXE150C , QTXE150FLC , QTXEN050C , QTXEN090C , QTXEN110C , QTXEN150C |
Material | Plastic |
For Use With Mfr. Model Number | QTR050F |
Item | Blower Wheel |
Fits Brand | Broan |
Features | 3/8 in Bore |
Description
Blower Wheel, For Use With Mfr. Model Number QTR050F, Features 3/8 in Bore
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 12 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 960 CFM (ILG8SF12V-ST)
- GRUNDFOS 506172 Replacement Cartridge (506172)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- ARMSTRONG 65W63 100684-07 Switch-Pressure (65W63)
- BROAN Grill (97011790)
- BROAN Motor Mounting Cup (95000963)
- BROAN Sheet Metal Nut 1/4 In x 20 (99260434)
- BROAN Fan Blade (06118-00)
- BROAN Aluminum Filter (99010299)
- BROAN Blade 5/16 In Bore (99020166)
- SUPCO Closed End Conn, T1057C, PK100 (T1057C)
- Broan Fan Parts