Shop All Exterior Mount Exhaust Fans
This Product is Discontinued
Broan
Blower, 900 CFM (Discontinued)
Mfr # 332H
Zoro # G2608331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Exterior Mount
- Fits Duct Dia. (In.) 10 in
- CFM @ 0.100-In. SP 900
- Fan Voltage 120V AC
- Drive Package With Motor Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 332H
- Zoro # G2608331
- UPC # 026715071821
- Country of Origin United States
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 10 in |
Housing Height (In.) | 28 1/4 in |
Housing Width (In.) | 24 3/4 in |
Housing Depth (In.) | 4 3/4 in |
Overall Height | 28 1/4 in |
Overall Width | 24 3/4 in |
Profile Width Family | Single-Wide |
Duct Diameter | 10 in |
Overall Depth | 4 3/4 in |
Profile Height Family | High |
Description
Exhaust Fan, Duct Diameter 10 in, Housing Finish -, Housing Material Aluminum, Heater Without Heater, Includes Removable Cover, Mounting Location Exterior Sidewall, Exhaust Airflow @ 0.100 in SP 900 cfm, Exhaust Airflow @ 0.000 in SP 940 cfm, Number of Speeds Variable, Overall Depth 4 3/4 in, Overall Height 28 1/4 in, Overall Width 24 3/4 in, Phase 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.