Shop All Exterior Mount Exhaust Fans
This Product is Discontinued
Broan
Blower, 1200 CFM (Discontinued)
Mfr # 335
Zoro # G0545903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Exterior Mount
- Fits Duct Dia. (In.) 10 in
- CFM @ 0.100-In. SP 1,200
- Fan Voltage 120V AC
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 335
- Zoro # G0545903
- UPC # 026715109968
- Country of Origin Germany
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 10 in |
Housing Height (In.) | 29 1/2 in |
Housing Width (In.) | 22 in |
Housing Depth (In.) | 10 in |
Overall Height | 29 1/2 in |
Overall Width | 22 in |
Profile Width Family | Single-Wide |
Overall Depth | 10 in |
Duct Diameter | 10 in |
Profile Height Family | High |
Description
Exhaust Fan, Duct Diameter 10 in, Duct Shape Round, Housing Finish -, Housing Material Aluminum, Heater Without Heater, Includes Flashing Plate and Damper, Mounting Location Exterior Sidewall, Exhaust Airflow @ 0.100 in SP 1,200 cfm, Exhaust Airflow @ 0.000 in SP 1,250 cfm, Number of Speeds Variable, Overall Depth 10 in, Overall Height 29 1/2 in, Overall Width 22 in, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.