Shop All Bathroom Fans
Broan
Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., Yes
Mfr # SPK80L
Zoro # G4423818
original price:
$108.99
4% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 80 cfm
- Includes Bluetooth Speaker
- Phase 1
- Duct Dia. 4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # SPK80L
- Zoro # G4423818
- UPC # 26715262908
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Grille Width | 10 in |
Grille Length | 10 1/2 in |
Overall Width | 8 in |
Overall Height | 5 3/4 in |
For Cut-Out Length | 8 in |
Overall HxWxD | 5 3/4 in x 8 in x 8 1/4 in |
Duct Diameter | 4 in |
Profile Height Family | Medium |
For Cut-Out Width | 8 1/4 in |
Profile Width Family | Single-Wide |
Overall Depth | 8 1/4 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Bluetooth Speaker, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Maximum Noise Level 2.5 sones, Noise Level @ 0.100 in SP @ 5 ft 2.5 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1, Overall Depth 8 1/4 in, Overall Height 5 3/4 in, Overall Width 8 in, Lighted With Light, Primary Lighting Technology LED, Primary Light Wattage 50 W
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ41)
- IEC ACTUATOR TACO 24V NC ZA02492H1 96 (B035-71488512)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa12X50 (66012)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (791LEDM)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A110L)
- BROAN VENT FAN W/BLUTOOTH SPKR (SPK110RGBL)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110HL1)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- Broan Bathroom Fans