Shop All Bathroom Fans
This Product is Discontinued
Broan
Bathroom Fan, 50 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified (Discontinued)
Mfr # LP50100DC
Zoro # G9799817
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.100-In. SP 50 cfm
- Phase 1
- Duct Dia. 4 in or 3 in
- Housing Material Steel
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # LP50100DC
- Zoro # G9799817
- UPC # 026715256914
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in or 3 in |
Overall Width | 11 3/8 in |
Overall Height | 4 in |
Grille Width | 10 1/2 in |
Grille Length | 11 3/4 in |
Profile Width Family | Single-Wide |
Overall Depth | 10 1/2 in |
Duct Diameter | 4 in |
Profile Height Family | Low |
Overall HxWxD | 4 in x 11 3/8 in x 10 1/2 in |
Description
Bathroom Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Duct Connector, Metal Damper, Mounting Location Ceiling, Wall, Exhaust Airflow @ 0.100 in SP 50 cfm, Maximum Noise Level 1.2 sones, Noise Level @ 0.100 in SP @ 5 ft 1.2 sones, Maximum Coverage Area 90 sq ft, Number of Speeds Variable, Overall Depth 10 1/2 in, Overall Height 4 in, Overall Width 11 3/8 in
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.