Shop All Bathroom Fans
This Product is Discontinued
Broan
Bath Fan Upgrade Kit (Discontinued)
Mfr # 690
Zoro # G2325111
This Product is Discontinued
Key Features
- Includes 2 Motor Plates, Fan Motor and Blower Assembly, Fasteners, White Plastic Grille, Wrench
- Remarks Cuts Sound Levels up to 50% and Boosts Air Movement up to 20%
- Height (In.) 5 in
- Width (In.) 9 5/8 in
- Depth (In.) 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 690
- Zoro # G2325111
- UPC # 026715168071
- Country of Origin China
- Category Bathroom Fans
Dimensions
Height (In.) | 5 in |
Width (In.) | 9 5/8 in |
Depth (In.) | 11 1/8 in |
Details
Includes | 2 Motor Plates, Fan Motor and Blower Assembly, Fasteners, White Plastic Grille, Wrench |
Remarks | Cuts Sound Levels up to 50% and Boosts Air Movement up to 20% |
For Use With | Broan Models 670, 671, 688, 689, Nautilus Models N671, N688 with Housings 7 1/2 x 7 1/4 in and NuTone Models 693, 695, and 696N with Housings 7 1/2 x 7 1/4 in and Housings 8 x 7 1/4 in |
Item | Bath Fan Upgrade Kit |
Accessory Type | Bath Fan Upgrade Kit |
Description
Bath Fan Upgrade Kit, Includes 2 Motor Plates, Fan Motor and Blower Assembly, Fasteners, White Plastic Grille, Wrench
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.