Shop All Attic Exhaust Ventilators
This Product is Discontinued
Broan
537 CFM Solar Solar Powered Attic Ventilator (Discontinued)
Mfr # 345SOWW
Zoro # G5944757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 3,200 cu ft
- Watts 28 W
- CFM @ 0.000-In. SP 537
- Opening Required (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 345SOWW
- Zoro # G5944757
- UPC # 026715204724
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 29 7/8 in |
Overall Height | 9 in |
Overall Length | 29 7/8 in |
Overall Width | 26 5/8 in |
Base Width | 25.5 in |
Blade Diameter | 12 in |
Dome Width | 29.9 in |
Overall H x W x L | 9 in x 26 5/8 in x 29 7/8 in |
Dome Length | 26 5/8 in |
Dome Dimensions | 29.9 in Rectangular |
Cutout Width | 25.5 in |
Rough Opening Diameter | 14 in |
Base Length | 25 1/2 in |
Description
Attic Exhaust Fan, Control Type Manual, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 537 cfm, Base Material ABS Plastic, Fire Safety Shut-Off No, High-Efficiency Motor Yes, Housing Material Plastic, Includes Humidistat No, Includes Shutter No, Includes Thermostat No, Maximum Attic Area 3,200 sq ft, Motor Horsepower Not Applicable, Mounting Location Roof, Nameplate Voltage DC Variable Voltage, Overall Diameter Not Applicable, Overall Height 9 in, Overall Length 29 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.