Shop All Attic Exhaust Ventilators
Broan
1600 CFM Attic Ventilator with black
Mfr # 356BK
Zoro # G0578475
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 2,285 sq ft
- Amps 8
- RPM 1,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 356BK
- Zoro # G0578475
- UPC # 026715182671
- Country of Origin United States
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 23 1/4 in |
Overall Height | 8 in |
Rough Opening Diameter | 14 1/4 in |
Dome Dimensions | 23.3 in Round |
Cutout Width | 22.3 in |
Base Width | 22.3 in |
Dome Diameter | 23.3 in |
Blade Diameter | 14 in |
Overall Diameter | 23 1/4 in |
Base Length | 22 1/4 in |
Overall H x W x L | 8 in |
Description
Attic Exhaust Fan, Control Type Thermostat, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,600 cfm, Base Material ABS Plastic, Fire Safety Shut-Off No, High-Efficiency Motor Yes, Housing Material Plastic, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 2,285 sq ft, Motor Horsepower Not Applicable, Mounting Location Roof, Nameplate Voltage 120V AC, Overall Diameter 23 1/4 in, Overall Height 8 in, Overall Length Not Applicable
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- LASKO 16" Pedestal Fan, Oscillating, White (2520)
- ILC FILTER 20X24X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 195 X 235 X 075 MADE IN THE USA (WY-0LHC-9)
- AIR VENT Wall Louver 14"X24"White (81232)
- ILIVING Black 14 in. HYBRID Smart Exhaust Solar Roof Attic Exhaust Fan, Cools up to 2000 sq ft. (ILG8SF301A)
- HOUSE RVG55000 Slant Galvanized Roof Vent Mill (HO2670497)
- DAYTON 120V Roof Mount Attic Fan, 1500 CFM (10N201)
- MAXX AIR 1000 Series 1,080 CFM Roof Mount Power Attic Ventilator in Black (CX1000AMBLUPS)
- SMART VENT FLOOD VENT WALL WD 14.5in. (1540-570)
- AIR-VENT Air Vent 53829 Weatherwood Metal Dome Roof Mounted Power Attic Ventilator (147903)
- Broan Attic Exhaust Ventilators