Shop All Fan Control Switches
This Product is Discontinued
Broan
15 Minute Wall Timer (Discontinued)
Mfr # 61V
Zoro # G1650485
This Product is Discontinued
Key Features
- Agency Compliance UL Listed
- Timing Range 0 to 15 Minutes
- Fits Single Gang Box Sized to NEC Requirements
- Plate Color Ivory
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 61V
- Zoro # G1650485
- UPC # 026715038251
- Country of Origin China
- Category Fan Control Switches
Details
Agency Compliance | UL Listed |
Timing Range | 0 to 15 Minutes |
Fits | Single Gang Box Sized to NEC Requirements |
Plate Color | Ivory |
Item | Timer |
Type | Adjustable |
Switch Color | Ivory |
Max. Amps | 20/10 |
Voltage | 120/240 |
Description
Timer, Plate Color Ivory, Switch Color Ivory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.