Shop All Attic Exhaust Ventilators
This Product is Discontinued
Broan
1200 CFM Roof Mount Attic Fan, 120V (Discontinued)
Mfr # 355BR
Zoro # G1833124
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 1,715 sq ft
- Hz 60
- HP 1/10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 355BR
- Zoro # G1833124
- UPC # 026715182688
- Country of Origin United States
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 23 1/4 in |
Overall Height | 8 in |
Dome Diameter | 23.3 in |
Base Length | 22 1/4 in |
Overall H x W x L | 8 in |
Rough Opening Diameter | 14 1/4 in |
Overall Diameter | 23 1/4 in |
Cutout Width | 22.3 in |
Base Width | 22.3 in |
Blade Diameter | 14 in |
Dome Dimensions | 23.3 in Round |
Description
Attic Exhaust Fan, Control Type Thermostat, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,000 cfm, Base Material ABS Plastic, Fire Safety Shut-Off No, High-Efficiency Motor Yes, Housing Material Plastic, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 1,715 sq ft, Motor Horsepower Not Applicable, Mounting Location Roof, Nameplate Voltage 120V AC, Overall Diameter 23 1/4 in, Overall Height 8 in, Overall Length Not Applicable
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.