Shop All Attic Exhaust Ventilators
This Product is Discontinued
Broan
1200 CFM Attic Ventilator with aluminum (Discontinued)
Mfr # 358
Zoro # G0578457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 VAC
- RPM 1050
- CFM @ 0.000-In. SP 1000
- Opening Required (In.) 14-3/8" Diameter
- Dome Dia. (In.) 23-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 358
- Zoro # G0578457
- UPC # 026715001569
- Country of Origin United States
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 23-1/4 |
Details
Voltage | 120 VAC |
Item - Roof Ventilators | Attic Ventilator |
RPM | 1050 |
CFM @ 0.000-In. SP | 1000 |
Opening Required (In.) | 14-3/8" Diameter |
Dome Material | Metal |
Color | Silver |
Item | 1000 CFM Attic Ventilator with aluminum |
Mounting Location - Roof Ventilators | Roof |
Power Type | Electric |
Description
1000 CFM Attic Ventilator with aluminum
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.