Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
10IN Fan, 380 CFM, 6.5 Sones. (Discontinued)
Mfr # 510
Zoro # G0578728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Steel
- Grille Material Polymeric
- Includes No Additional Items Included
- Standards UL Listed
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 510
- Zoro # G0578728
- UPC # 026715022915
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 13 1/2 in |
For Cut-Out Width | 11 5/8 in |
Grille Width | 13 1/2 in |
Manufacturer Warranty Length | 1 yr |
Grille Length | 13 1/2 in |
Profile Height Family | Medium |
For Cut-Out Length | 11 5/8 in |
Overall Depth | 13 1/2 in |
Description
Exhaust Fan, Control Type Rotary Dial, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 370 cfm, For Cut-Out Width 11 5/8 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 in, Housing Material Steel, Housing Finish Galvanized, Includes No Additional Items Included, Maximum Airflow 370 cfm, Maximum Noise Level 8.5 sones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.