Shop All Ducting & Venting
Broan
10IN Adjustable Elbow, Galvanized Steel, 30 GA, 10" W, 13-1/4" H
Mfr # 418
Zoro # G0940941
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Gauge 30
- Height 13-1/4"
- Construction Material Galvanized Steel
- Coating Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 418
- Zoro # G0940941
- UPC # 026715059454
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 10" |
Height | 13-1/4" |
Details
Gauge | 30 |
Construction Material | Galvanized Steel |
Coating | Galvanized |
Item | 10IN Adjustable Elbow |
Duct Fitting Material | Galvanized Steel |
Description
10IN Adjustable Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Y8610U6006 Retrofit Kit For (Y8610U6006)
- FOLLETT ICE Compressor Relay (PI501588)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- BROAN Fan, In Line, 500 CFM (L500L)
- BROAN Fan, Losone, 700 CFM (L700)
- BROAN Fan, Losone, 400 CFM (L400)
- BROAN Fan, Ceiling, 520 CFM (L500)
- BROAN Fan, In Line, 700 CFM (L700L)
- BROAN Fan, In Line, 400 CFM (L400L)
- NORDFAB Round Wye Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040200271)
- Broan Ducting & Venting