Broadfeet Motorsports Equipment SBVW-103-44 EZ R44 Running Boards; Black with Chrome Edge Accent
Mfr # SBVW-103-44
Zoro # G204033351
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # SBVW-103-44
- Zoro # G204033351
- UPC # 609385063411
- Country of Origin China
- Category Automotive Reflectors
Description
R44 Running Boards By Broadfeet Motorsports Equipment. Broadfeet Running Boards Are Constructed From A High Quality Grade Aluminum Frame. Designed For Easy Boarding Onto Your Suv Or Cuv These Boards Come Equipped With Rubber Pads Made From A Material Called Polyethylene. A Material Holding A High Molecular Weight Making It Extremely Tough And Rugged In Harsh Weather Conditions. Molded Pads Are To Aide In The Prevention Of Shoe-slipping. Made Of A High Aluminum Steel Frame All Broadfeet Boards Are Tested And Developed For The Ultimate Quality. Broadfeet R44 Running Boards Are Known For Their Quality And Long Lasting Reputation Making This One Of The Strongest Boards Ever Built By Broadfeet Motorsports Equipment.
Fits:- 2018-2020 Volkswagen Atlas
- Color: Black with Chrome Edge Accent
- Dimension: 70" x 17" x 10
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dyna 143 Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (36650)
- FASTWAY Fastway 80-01-2160 ZIP Breakaway Universal Cable - 6' (80-01-2160)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- GROTE Lamp, Turtleback, LED, 8 Diode, Red (G2102)
- GROTE Replacement Lens for 2VNN8, Yellow (90203)
- GROTE LIGHTING REFLECTOR-YEL- RECTANGULAR-STICK-ON (40303)
- INFINITE INTERNATIONAL Infinite Innovations UL472001 3 in. Red Trailer Reflector (181391)
- GROTE Reflector, Armored, Red, Dia 4 11/16 In (40232)
- GROTE Reflector, Mini, Stick-On, Yellow, Rectangle (40133)
- GROTE Reflector, Screw Mount, Red, Dia 3-1/4 In (40152)
- GROTE Acrylic Reflector, Oval, Red (41032-3)
- Broadfeet Motorsports Equipment Automotive Exterior Accessories