Shop All Running Boards, Nerf Bars & Steps
Broadfeet Motorsports Equipment
Broadfeet Motorsports Equipment SBNI-542-77 EZ R22 Running Boards - 2014-2016; Nissan-Rogue
Mfr # SBNI-542-77
Zoro # G903721191
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # SBNI-542-77
- Zoro # G903721191
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
R22 Running Boards are constructed from a high quality grade aluminum frame. Designed for easy boarding onto your SUV or CUV, these boards come equipped with custom rubber pads that are made to mirror high end vehicle makes. Made from a material called polyethylene, a material holding a high molecular weight making it extremely tough and rugged in harsh weather conditions. Molded pads are to aide in the prevention of shoe-slipping.
Features- Year - 2014-2016.
- Make - Nissan.
- Model - Rogue.
- Finish - Black.
- Dimension - 77 x 17 x 10 in.
- Item Weight - 39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD DRIVEN SWC Premium Leather Woodgrain 18in (075-18501)
- CURT Trailer Hitch, 2" Receiver, Class 3,13367 (13367)
- ILC Replacement For CLARK CGP25 YEAR 1998 STARTER (WY-258V-3)
- DB ELECTRICAL New Starter For Caterpillar Th355B Th360B Th460B Th560B Th580B Telehandler 18992 (410-52226)
- BROADFEET MOTORSPORTS EQUIPMENT 3 in. Polished Round Side Steps (SBFO-227-71Z-RP-S)
- RUGGED RIDGE ULTIMATE GRAB HANDLE KIT, RED; 55-C JEEP CJ/WRANGLER/GLADIATOR (13505.03)
- LUVERNE TRUCK EQUIPMENT O-MEGA II 6IN OVAL STEPS BLACK TEXTURED POWDER COAT (584102-571447)
- AMP RESEARCH 07-C TUNDRA CREWMAX/DOUBLE CAB/08-17 SEQUOIA POWERSTEP W/LIGHT KIT (75137-01A)
- VELVAC 12" Grab Handle S.Steel (690021)
- WESTIN AUTOMOTIVE PASSENGER SIDE END CAP FOR SURE GRIP BOARD (80-0221)
- WESTIN R5 M-Series Wheel-to-Wheel Nerf Step Bars (28-534705)
- Broadfeet Motorsports Equipment Running Boards, Nerf Bars & Steps