Shop All Running Boards, Nerf Bars & Steps
Broadfeet Motorsports Equipment
Broadfeet Motorsports Equipment SBNI-534-77 EZ R22 Running Boards - 2013-2016; Nissan-Pathfinder
Mfr # SBNI-534-77
Zoro # G203928306
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # SBNI-534-77
- Zoro # G203928306
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
R22 Running Boards are constructed from a high quality grade aluminum frame. Designed for easy boarding onto your SUV or CUV, these boards come equipped with custom rubber pads that are made to mirror high end vehicle makes. Made from a material called polyethylene, a material holding a high molecular weight making it extremely tough and rugged in harsh weather conditions. Molded pads are to aide in the prevention of shoe-slipping.
Features- Year - 2013-2016.
- Make - Nissan.
- Model - Pathfinder.
- Finish - Black.
- Dimension - 77 x 17 x 10 in.
- Item Weight - 39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 2ft (SF-200K)
- WIX FILTERS Fuel Filter #Wix 33027 (33027)
- EQUAL-I-ZER Equal-i-zer 95-01-9400 Socket Pin and Clip (95-01-9400)
- FARWEST PAINT MANUFACTURING CO Teak Oil Seafin Gl (15010)
- BROADFEET MOTORSPORTS EQUIPMENT 3 in. Polished Round Side Steps (SBFO-227-71Z-RP-S)
- LUVERNE TRUCK EQUIPMENT STAINLESS STEEL SIDE ENTRY STEPS POLISHED (481142-581143)
- CARR SUPER HOOP XP3 BLK POWDER COAT SINGLE STEP (124031-1)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS1)
- ARIES Black Powder Coated Aluminum Replacement Step Pad (2055091)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575060-571631)
- LUVERNE 14-15 RAM REGULAR CAB 2500 8 FT BOX-BRACKETS ONLY (401439)
- Broadfeet Motorsports Equipment Automotive Exterior Accessories