Shop All Running Boards, Nerf Bars & Steps
Broadfeet Motorsports Equipment
Broadfeet Motorsports Equipment SBMZ-418-77 EZ R22 Running Boards - 2012-2016; Mazda-CX-5
Mfr # SBMZ-418-77
Zoro # G703721445
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # SBMZ-418-77
- Zoro # G703721445
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
R22 Running Boards are constructed from a high quality grade aluminum frame. Designed for easy boarding onto your SUV or CUV, these boards come equipped with custom rubber pads that are made to mirror high end vehicle makes. Made from a material called polyethylene, a material holding a high molecular weight making it extremely tough and rugged in harsh weather conditions. Molded pads are to aide in the prevention of shoe-slipping.
Features- Year - 2012-2016.
- Make - Mazda.
- Model - CX-5.
- Finish - Black.
- Dimension - 70 x 12 x 10 in.
- Item Weight - 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 4138-BSS WeatherDeck Toggle Switch Boot (4138-BSS)
- MOTORCRAFT Motor Asy-Wiper, WM834 (WM834)
- FOUR SEASONS FITTING-FO BL #8 90 (14958)
- COAST2COAST 16", 5 Flat Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP50X)
- BROADFEET MOTORSPORTS EQUIPMENT 3 in. Polished Round Side Steps (SBFO-227-71Z-RP-S)
- LUVERNE Grip Step XL 9-1/2" x 54" Steel Passenger-Side Running Board (495154)
- STROMBERG CARLSON PARK MODEL TRAILER STEP 7IN RISE 9IN RUN TOTAL HEIGHT 21IN (EHS-102-R)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-23725)
- GO RHINO UNIVERSAL 4IN-80IN LONG - TEXTURED BLACK SIDE BARS SIDESTEP SIDESTEPS (BRKT SOLD SEP) (10480T)
- AMP RESEARCH POWERSTEP RAM 10-18 1500 09-18 (75138-01A-B)
- LUVERNE Polished Stainless Steel Stainless Steel Side Entry Steps (481143-571743)
- Broadfeet Motorsports Equipment Automotive Exterior Accessories