Broadfeet Motorsports Equipment SBMI-414-77 EZ R22 Mitsubishi Outlander Running Boards - Fits 2014-2018
Mfr # SBMI-414-77
Zoro # G703897614
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # SBMI-414-77
- Zoro # G703897614
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
R22 Running Boards By Broadfeet Motorsports Equipment. Broadfeet Running Boards Are Constructed From A High Quality Grade Aluminum Frame. Designed For Easy Boarding Onto Your Suv Or Cuv These Boards Come Equipped With Custom Rubber Pads That Are Made To Mirror High End Vehicle Makes. Made From A Material Called Polyethylene A Material Holding A High Molecular Weight Making It Extremely Tough And Rugged In Harsh Weather Conditions. Molded Pads Are To Aide In The Prevention Of Shoe-slipping. Made Of A High Aluminum Steel Frame All Broadfeet Boards Are Tested And Developed For The Ultimate Quality And Craftsmanship. Broadfeet R22 Running Boards Are Known For Their Quality And Long Lasting Reputation Making This One Of The Strongest Boards Ever Built By Broadfeet Motorsports Equipment.
Features- EZ R22 Running Boards by Broadfeet Motorsports Equipment
- Brushed Nickel Fusion Step Running Board Kit
- For Use with Brackets
- Easy Entry into Your Vehicle
- Fits To: 2014-2018
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Mass Vaccination POD Kit, 32 in L (DMS-05863F)
- WIX FILTERS Air Filter W/Fin, 42919 (42919)
- LUCAS OIL 16OZ Engine Treatment (LUC10016)
- LISLE Pipe Shaper, 1-1/2" to 3" (32000)
- BROADFEET MOTORSPORTS EQUIPMENT 3 in. Polished Round Side Steps (SBFO-227-71Z-RP-S)
- LUVERNE Silver Powder Coated Aluminum Side Steps (583078-571113)
- WESTIN HDX Stainless Drop Nerf Step Bars (56-141352)
- GO RHINO 19-C RANGER RB 20 RUNNING BOARDS/80IN BLACK POWDERCOAT+ MOUNTING BRACKETS (69036880PC)
- LUVERNE Black Powder Coated Aluminum Running Boards (415100-400744)
- GO RHINO 87IN LONG RUNNING BOARDS SIDE STEP RB 20 BLACK BEDLINER MATERIAL FINISH(BRKTS SOLD SEP) (69400087T)
- LUVERNE TRUCK EQUIPMENT O-MEGA II 6IN OVAL STEPS BLACK TEXTURED POWDER COAT (584098-571729)
- Broadfeet Motorsports Equipment Running Boards, Nerf Bars & Steps