Shop All Running Boards, Nerf Bars & Steps
Broadfeet Motorsports Equipment
Broadfeet Motorsports Equipment SBLX-381-77 EZ R22 Running Boards - 2010-2015; Lexus-RX350 & 450H
Mfr # SBLX-381-77
Zoro # G303721210
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # SBLX-381-77
- Zoro # G303721210
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
R22 Running Boards are constructed from a high quality grade aluminum frame. Designed for easy boarding onto your SUV or CUV, these boards come equipped with custom rubber pads that are made to mirror high end vehicle makes. Made from a material called polyethylene, a material holding a high molecular weight making it extremely tough and rugged in harsh weather conditions. Molded pads are to aide in the prevention of shoe-slipping.
Features- Year - 2010-2015.
- Make - Lexus.
- Model - RX350 & 450H.
- Finish - Black.
- Dimension - 75 x 17 x 4 in.
- Item Weight - 33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 1157A AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L87Q-4)
- HOPKINS 07-16 JEEP WRANGLER TOWED VEHICLE WIRING KIT (56200)
- OTC Replacement Pin For 1266 Wrench (204928)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- BROADFEET MOTORSPORTS EQUIPMENT 3 in. Polished Round Side Steps (SBFO-227-71Z-RP-S)
- BUYERS PRODUCTS 2-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2Y)
- LUVERNE BRACKETS FOR 99-C FORD HD STD CAB (409921)
- WESTIN AUTOMOTIVE 99-16 F250/F350/F450/F550 SUPER DUTY REGULAR CAB E-SERIES POLISHED STEP BARS (23-1320)
- GO RHINO 15-17 RAM 1500 RB10 RUNNING BOARDS TEXTURED BLACK (63420687T)
- WESTIN AUTOMOTIVE 15-C COLORADO/CANYON CREW CAB HDX DROP STEPS TEXTURED BLACK (56-14015)
- WESTIN Outlaw Nerf Step Bars (58-53565)
- Broadfeet Motorsports Equipment Running Boards, Nerf Bars & Steps