Shop All Running Boards, Nerf Bars & Steps
Broadfeet Motorsports Equipment
Broadfeet Motorsports Equipment SBHO-628-73-B 5 in. R11 Series Back Top with Black Edge Running Board for 2019-2021 Honda Passport
Mfr # SBHO-628-73-B
Zoro # G303983441
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # SBHO-628-73-B
- Zoro # G303983441
- UPC # 719583231786
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
Broadfeet Running Boards are constructed from a high quality grade steel frame. Designed for easy boarding onto your SUV or CUV, these boards come equipped with custom rubber pads made from a material called polyethylene. A material holding a high molecular weight making it extremely tough and rugged in harsh weather conditions. Molded pads are to aide in the prevention of shoe-slipping.
Features- For easy vehicle entry and exit
- Add style to your vehicle
- Easy bolt on installation
- Unique design that doesn't touch the vehicle
- Ensure a wide step area
- 2019-2021 Honda Passport
- Running Board Edge Color: Black
- Size: 5 in.
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- HELLA H11 Halogen 24 Volt White Single (H11 24V)
- WIX FILTERS Air Filter Panel, 46272 (46272)
- BALDWIN FILTERS Filter, Panel, 13-25/32" L, 9-1/8" W (PA10430)
- BROADFEET MOTORSPORTS EQUIPMENT 3 in. Polished Round Side Steps (SBFO-227-71Z-RP-S)
- BUYERS PRODUCTS Black Powder Coated 2-Rung Cable Type Truck Step - 24 x 17.5 x 1.38 Inch Deep (5232417)
- WESTIN AUTOMOTIVE 19-C SILVERADO/SIERRA 1500/20-C SILVERADO/SIERRA 2500/3500 REG CAB BLACK PRO TRAXX 4 OVAL NERF BARS (21-24115)
- LONGVIEW TOWING MIRROR LongView Towing Mirror LVT-2600 The Original Slip On Tow Mirror For Ford 99 - 05 (LVT-2600)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD MOUNTING BRACKET BLACK TEXTURED PO (401338)
- ARIES 3" W Black Powder Coated Steel Side Bars (205030)
- OTC WHEEL STEP (OTC1534A)
- Broadfeet Motorsports Equipment Running Boards, Nerf Bars & Steps