Shop All Grille & Bumper Guards
Broadfeet Motorsports Equipment
Broadfeet Motorsports Equipment DWHO-299-32-B Black Bull Bar with Skid Plate for 2004 to 2016 Honda Odyssey
Mfr # DWHO-299-32-B
Zoro # G304033381
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # DWHO-299-32-B
- Zoro # G304033381
- Country of Origin China
- Category Grille & Bumper Guards
Description
Made from a high grade T-304 Stainless steel tubing. Stainless steel is a standard finish in all our products. A polishing process that can withstand corrosion, rust, heat and cold. All steel must pass a 3 stage inspection and must be polished to a superior blinding finish. Built from a 2.5" or 3" diameter tubing. A design that contours the exact curves of your vehicle. Select bullbars with skid plates which can aide in extra protection for rock and debris. All installations are done without alterations or drilling to your vehicle.
Features- Bull Bar with Skid Plate
- Raises the bar for protecting your passengers and vehicle
- Made from strong T-304 stainless steel to withstand the harshest conditions
- Prevents from getting tickets in states where front plates are mandatory
- License plate relocator gets neatly attached to the rear of the bull bar
- Color: Black
- Year: 2004 to 2016
- Make: Honda
- Model: Odyssey
- Dimension: 40" x 23" x 17"
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Led 7 Degree Bend Trailer Light Bar (52501)
- TRICO Trico Wiper Blades, 21-15B (21-15B)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-187563 (33-187563)
- SHURFLO SLV Fresh Water Pump - 12 VDC, 1.0 GPM (105-013)
- BROADFEET MOTORSPORTS EQUIPMENT Stainless Steel Double Layer Polished Rear Bumper Guard (RDHO-300-55)
- LUVERNE 07-13 CHEVROLET SILVERADO/GMC SIERRA 1500 (BRACKET PACKAGE ONLY) (320710)
- WESTIN Sportsman Grille Guard (45-3550)
- LUVERNE TRUCK EQUIPMENT PROWLER MAX GRILLE GUARD BLACK SMOOTH POWDER COAT (321723-321722)
- WESTIN AUTOMOTIVE 20-C POLICE INTERCEPTOR UTILITY PUSH BUMPER ELITE (36-2125)
- STEELCRAFT AUTOMOTIVE 15-C SPRINTER GRILL GUARD BLACK WILL NOT FIT 4WD/4X4 (52280)
- LUVERNE 2" Polished Stainless Steel Grille Guard (311723-321722)
- Broadfeet Motorsports Equipment Grille & Bumper Guards