Shop All Paper Towels
Bro-Tex
C-Fold Paper Towels, White, 2400 PK
Mfr # NTC21000
Zoro # G0687121
product price: $56.25
/pk 2400, $0.02/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Sheet Width 12.75 in
- Sheet Size 12.75 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bro-Tex
- MFR # NTC21000
- Zoro # G0687121
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 12.75 in |
Sheet Size | 12.75 in x 10 in |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Description
Paper Towel Sheets, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- R&B WIRE PRODUCTS Replacement White "Leakproof" Hamper Bag for 680 Series by R&B Wire™ (680RW)
- TENNANT Air Filter, 10 3/8 in L, Blk/Grn (369746)
- KLEENEX Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 120 Sheets, White, 18 PK (KCC 01701)
- SOFPULL Sofpull Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (GPC26470)
- GEORGIA-PACIFIC Pacific Blue Select Dry Wipe, 1 Ply, 55 Sheets, No Roll, White, 24 PK (29506)
- SCOTT Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (75147)
- PROCTER & GAMBLE BountyFull 12DoubleRoll (5710)
- KIMBERLY-CLARK PROFESSIONAL 9PK 100CT GP L40 Wipers (5790)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (G1825)
- Bro-Tex Paper Towels