No Product Image Available

Bro

7/8 in. Bore, 1 Grooves, 4.15 in. Outside DiaMethoder, Finished Bore


product price: $72.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

7/8 in. Bore; 1 Grooves; 4.15 in. Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7 in. Pitch Dia Min; 4.1 in. Pitch Dia Max; 3/4 in. Face Wid Min; 1-1/8 in. Face Wid Max; Keyway; Manual Turn Adjustment Method

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products