Shop All Carbon Monoxide and Smoke Detectors
Brk
Smoke/CO Alarm, 2.4 in H, 5.1 in W, PK6
Mfr # SMCO100V-AC
Zoro # G612483816
product price: $442.99
/pk 6, $73.83/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 5.1 in
- Overall Height 2.4 in
- Features Voice Alert
- Includes (2) AA Batteries, Easy Adapter Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brk
- MFR # SMCO100V-AC
- Zoro # G612483816
- UPC # 029054022103
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5.1 in |
Overall Height | 2.4 in |
Battery Size | AA |
Manufacturer Warranty Length | 10 yr |
Description
Smoke/CO Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin No, Battery Size AA, Communication Protocol Hardwired, Compatible With 1039102, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4 (Relay Modules), SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC and BRK Smoke Alarm Models 3120B, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC, Detector Type Smoke/CO Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.