Shop All Carbon Monoxide and Smoke Detectors
Brk
Smoke/CO Alarm, 2.25 in H, 5.69 in W, PK6
Mfr # SMICO105-AC
Zoro # G412533360
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 5.69 in
- Overall Height 2.25 in
- Includes Easy Adapter Plug, Mounting Bracket, Mounting Screws
- Standards NFPA 101, NFPA 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brk
- MFR # SMICO105-AC
- Zoro # G412533360
- UPC # 029054022868
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5.69 in |
Overall Height | 2.25 in |
Battery Size | 10-Year Factory Locked Battery Backup |
Manufacturer Warranty Length | 10 yr |
Description
Smoke/CO Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size 10-Year Factory Locked Battery Backup, Communication Protocol Hardwired, Compatible With 1039102, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4 (Relay Modules), SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC and BRK Smoke Alarm Models 3120B, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.