Shop All Carbon Monoxide and Smoke Detectors
Brk
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120 V AC, 120 V DC
Mfr # 7010LBL
Zoro # G603510125
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Photoelectric
- Power Source Hardwired, Sealed Battery
- Audible Alert 85 dB @ 10 ft
- Overall Width 2.38 in
- Visual Alert Style LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brk
- MFR # 7010LBL
- Zoro # G603510125
- UPC # 029054021106
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 2.38 in |
Overall Height | 5.13 in |
Width | 2 19/50 in |
Diameter | 5 in |
Height | 5 13/100 in |
Manufacturers Warranty Length | 10 yr Limited |
Depth | 5 13/100 in |
Battery Size | 9V |
Outside Diameter | 5 in |
Manufacturer Warranty Length | Limited |
Description
Smoke Alarm, Battery Chemistry Lithium, Battery Location Not Applicable, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With BRK Hardwired Alarms, Detector Type Smoke Detector, Includes Dust Cover, Number of Tandem Detectors 18, Power Source Hardwired, Sealed Battery, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Hush Mode Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- TAPCO Yield Sign, 24" x 24" x 24" x .080 HIP (373-04878)
- BRADY Ammonia Pipe Marker, HGD, 3 to 5In (90405)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (CO250B)
- BRK SMOKE/CO120V AC/DC PHILIPSOTO (SC7010B)
- BRK Smoke and Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (SC7010LBLV)
- BRK FIRST ALERT RV APPROVED BATTERY POWERED SMOKE & CO COMBINATION ALARM SCO5MRVA (1039339)
- BRK Hard-Wired w/Battery Back-up Ionization Smoke Detector (1046836)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (CO5120BN)
- BOUNTY HUNTER Bounty Hunter BHJS Junior Metal Detector (BHJS)
- Brk Carbon Monoxide and Smoke Detectors