Shop All Carbon Monoxide and Smoke Detectors
Brk
Smoke Alarm, 1.9 in H, 5.6 in W, PK48
Mfr # SMI100-AC
Zoro # G912533426
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 5.6 in
- Overall Height 1.9 in
- Features Hush Button, Test Button
- Includes 9V Alkaline Battery, Easy Adapter Plug, Mounting Bracket, Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brk
- MFR # SMI100-AC
- Zoro # G912533426
- UPC # 029054022523
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5.6 in |
Overall Height | 1.9 in |
Manufacturer Warranty Length | 10 yr |
Battery Size | 9V |
Description
Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Hardwired, Compatible With 1039102, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4 (Relay Modules), SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC and BRK Smoke Alarm Models 3120B, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC, Detector Type Smoke Detector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.