Shop All Carbon Monoxide and Smoke Detectors
Brk
Smoke Alarm, 1.19 in H, 5.25 in W
Mfr # SM210L
Zoro # G212533362
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Removable Battery
- Overall Width 5.25 in
- Overall Height 1.19 in
- Includes Mounting Bracket, Mounting Screws
- Standards NFPA 101, NFPA 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brk
- MFR # SM210L
- Zoro # G212533362
- UPC # 029054021892
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5.25 in |
Overall Height | 1.19 in |
Manufacturer Warranty Length | 10 yr |
Battery Size | 10-Year Sealed Lithium Battery |
Description
Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size 10-Year Sealed Lithium Battery, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mounting Bracket, Mounting Screws, Number of Tandem Detectors 0, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type Green LED, Red LED, Volume Level 85 dB, Alert Type Sound, Battery Backup Yes, Detects Smoke, For Environment Home
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.