Shop All Fire Extinguishers
Brk
FIRST ALERT RECREATIONAL FIRE EXTINGUISHER UL RATED 5-B:C FE5GR
Mfr # REC5
Zoro # G602492200
original price:
$34.95
5% off
new price: $33.19
/ea
Sold in multiples of 4 for $132.76
$132.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brk
- MFR # REC5
- Zoro # G602492200
- UPC # 29054000675
- Country of Origin Mexico
- Category Fire Extinguishers
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, 195 psi, Rechargeable, 5 lb capacity, 18 ft Range (FC340M-VB)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (B250P)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (12350)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (71550)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- FIRST ALERT BRK 2A 10BC Extinguisher (HOME2PRO)
- Brk Fire Protection