Shop All Fire Extinguishers
Brk
2.5 lbs Multi-Purpose Fire Extinguisher
Mfr # 3002.6002
Zoro # G912104374
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brk
- MFR # 3002.6002
- Zoro # G912104374
- UPC # 29054000385
- Country of Origin China
- Category Fire Extinguishers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Faceshield Visor (28633)
- BRADY Plug Valve Lockout, Fits 3/8 to 7/8 In (113231)
- HILLMAN English White Fire Extinguisher Sign 7 in. H X 5 in. W, 6PK (848739)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- BADGER Advantage ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher (472ADV550VB)
- AMEREX Fire Extinguisher, 1B:C, Halotron, 1.4063 lb (A384T)
- FIRST ALERT Fire Ext Bracket 5 Lb (BRACKET5)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- KIDDE Fire Extinguisher, 5B:C, Halotron, 5 lb (PROPLUS5HM)
- Brk Fire Extinguishers